Overview
Mfr description
TCL-6-16-SS ONE-PIECE CLAMP COLLAR
Specifications
- ConstructionOne Piece - Clamp
- Bore Thread0.3750-16
- Finish CoatingPlain
- Outside Diameter0.8750 in
- Width0.3430 in
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTCL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data