Motion
TCL-10-18-SS
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 0.6250-18 TPI in ID, 1.3125 in OD, 0.4370 in Wide
Mi Item #00243933
MFR #TCL-10-18-SS
Price$20.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 0.6250-18 TPI in ID, 1.3125 in OD, 0.4370 in Wide
Mi Item #00243933
MFR #TCL-10-18-SS

Mfr description
TCL-10-18-SS ONE-PIECE CLAMP COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.56/each

Specifications

Dimensions

  • Outside Diameter
    1.3125 in
  • Width
    0.4370 in

Details

  • Bore Thread
    0.6250-18
  • Construction
    One Piece - Clamp
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)