Specifications
Dimensions
- Outside Diameter1.5000 in
- Width0.5000 in
Details
- Bore Thread0.7500-16
- ConstructionOne Piece - Clamp
- Finish CoatingPlain
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTCL
- Thread DirectionRight Hand
Overview
Mfr description
TCL-12-16-SS ONE-PIECE CLAMP COLLAR