Motion
ISTC-087-14-S
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 0.8750-14 TPI in ID, 1.6250 in OD, 0.5000 in Wide
MI ITEM #00243942
MFR #ISTC-087-14-S
Your Price$52.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 0.8750-14 TPI in ID, 1.6250 in OD, 0.5000 in Wide
MI ITEM #00243942
MFR #ISTC-087-14-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.50/each(List $63.93)

Overview

Mfr description
ISTC-087-14-S SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Screw length is approximate
  • T303 stainless steel is effective in corrosive environments

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.8750-14
  • Finish Coating
    Plain
  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel - ASTM A582
  • Thread Direction
    Right Hand
  • Series
    ISTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text