Specifications
Dimensions
- Outside Diameter1.6250 in
- Width0.5000 in
Details
- Bore Thread0.8750-14
- ConstructionOne Piece - Clamp
- Finish CoatingPlain
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTCL
- Thread DirectionRight Hand
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)