Motion
TCL-22-12-SS
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5630 in Wide
Mi Item #00243962
MFR #TCL-22-12-SS
Price$78.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TCL Series, One Piece - Clamp, Stainless Steel - 303, Threaded, 1.3750-12 TPI in ID, 2.2500 in OD, 0.5630 in Wide
Mi Item #00243962
MFR #TCL-22-12-SS

Mfr description
TCL-22-12-SS ONE-PIECE CLAMP COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.67/each

Specifications

Dimensions

  • Outside Diameter
    2.2500 in
  • Width
    0.5630 in

Details

  • Bore Thread
    1.3750-12
  • Construction
    One Piece - Clamp
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Series
    TCL
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)