Motion
ISTC-150-12-S
One-piece Threaded Clamping Collar Istc-sery - Threaded, 1.5000-12 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Stainless Steel - ASTM A582
Mi Item #00243965
MFR #ISTC-150-12-S
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-piece Threaded Clamping Collar Istc-sery - Threaded, 1.5000-12 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Stainless Steel - ASTM A582
Mi Item #00243965
MFR #ISTC-150-12-S

Mfr description
ISTC-150-12-S SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Screw length is approximate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.13/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5000-12
  • Construction
    Threaded
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - ASTM A582
  • Series
    ISTC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)