Motion
ISTC-175-16-S
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6875 in Wide
Mi Item #00243968
MFR #ISTC-175-16-S
Price$196.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar ISTC-Series - ISTC Series, One Piece - Split, Stainless Steel - ASTM A582, Threaded, 1.7500-16 TPI in ID, 2.7500 in OD, 0.6875 in Wide
Mi Item #00243968
MFR #ISTC-175-16-S

Mfr description
ISTC-175-16-S SHAFT COLLAR
  • High surface contact
  • Design fully engages the thread for secure locking
  • Black oxide provides some corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.01/each

Specifications

Dimensions

  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in

Details

  • Bore Thread
    1.7500-16
  • Construction
    Threaded
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - ASTM A582
  • Series
    ISTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)