Motion
TSP-24-6-SS
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.5000-6 TPI in ID, 2.3750 in OD, 0.5630 in Wide
Mi Item #00243974
MFR #TSP-24-6-SS
Price$106.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Stainless Steel - 303, Threaded, 1.5000-6 TPI in ID, 2.3750 in OD, 0.5630 in Wide
Mi Item #00243974
MFR #TSP-24-6-SS

Mfr description
TSP-24-6-SS TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.97/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5630 in

Details

  • Bore Thread
    1.5000-6
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel - 303
  • Series
    TSP
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)