Motion
1C-075-Z
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #00243976
MFR #1C-075-Z
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar 1C-Series - One Piece - Split, Steel, 0.7500 in Bore, 1.5000 in OD, 0.5000 in Width
Mi Item #00243976
MFR #1C-075-Z

Mfr description
1C-075-Z ZINC PLATED SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Screw Size
    1/4-28 x 5/8 in
  • Weight
    0.183482 lbs
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish
    Zinc Plate
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    1C-075-Z
  • Manufacturer Upc Number
    044861962329
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Stainless Steel - ASTM F837
  • UPC_NO
    044861962329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)