Motion
SPC-16-16-F
Clamp-on Rigid Coupling - SPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #00243980
MFR #SPC-16-16-F
Price$168.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.0000 in, Bore - Side 2: 1.0000 in
Mi Item #00243980
MFR #SPC-16-16-F

Mfr description
SPC-16-16-F TWO-PIECE RIGID COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.36/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    1.0000 in
  • Bore - Side 2
    1.0000 in
  • Bore Size
    1 in
  • Clearance Diameter Max
    2.0490 in
  • Coupling Length
    3.0000 in
  • Keyway - Side 1
    .2500 in
  • Keyway - Side 2
    .2500 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    3.0000 in
  • Outside Diameter
    1.7500 in
  • Overall Length
    3.0000 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.670 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    1.26 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    4000
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    SPC
  • Shaft Attachment
    Two-Piece Clamp
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    333 ft-lbs
  • Torque Rating (in-lb)
    4000 in-lb
  • UPC_NO
    63452902245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)