Motion
CLC-14-14-F
Clamp-on Rigid Coupling - CLC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: .8750 in, Bore - Side 2: .8750 in
Mi Item #00243985
MFR #CLC-14-14-F
Price$108.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - CLC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: .8750 in, Bore - Side 2: .8750 in
Mi Item #00243985
MFR #CLC-14-14-F

Mfr description
CLC-14-14-F ONE-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.16/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    .8750 in
  • Bore - Side 2
    .8750 in
  • Bore Size
    0.8750 in
  • Clearance Diameter Max
    1.9320 in
  • Coupling Length
    2.5000 in
  • Keyway - Side 1
    .1875 in
  • Keyway - Side 2
    .1875 in
  • Keyway Size
    0.1875 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    2.5000 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.600 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    0.97 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    3600
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLC
  • Shaft Attachment
    One-Piece Clamp
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    3600 in
  • Torque Rating (in-lb)
    3600 in-lb
  • UPC_NO
    63452900170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)