Motion
CLC-18-18-F
Clamp-On Rigid Coupling - CLC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #00243989
MFR #CLC-18-18-F
Price$107.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - CLC Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: 1.1250 in, Bore - Side 2: 1.1250 in
MI ITEM #00243989
MFR #CLC-18-18-F

Mfr description
CLC-18-18-F ONE-PIECE RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.40/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    1.1250 in
  • Bore - Side 2
    1.1250 in
  • Bore Size
    1.1250 in
  • Clearance Diameter Max
    2.1820 in
  • Keyway - Side 1
    .2500 in
  • Keyway - Side 2
    .2500 in
  • Keyway Size
    0.2500 in
  • Outside Diameter
    1.8750 in
  • Overall Length
    3.1250 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.748 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    1.47 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    One-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    CLC
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    4400 in
  • UPC_NO
    63452900174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)