Motion
SPX-12-12-F
Clamp-on Rigid Coupling - SPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: .7500 in, Bore - Side 2: .7500 in
Mi Item #00243990
MFR #SPX-12-12-F
Price$84.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - SPX Series, Black Oxide, 1215 Lead-Free Steel, Bore - Side 1: .7500 in, Bore - Side 2: .7500 in
Mi Item #00243990
MFR #SPX-12-12-F

Mfr description
SPX-12-12-F TWO-PIECE RIGID COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.95/each

Specifications

Dimensions

  • Angular Misalignment
    0 °
  • Axial Motion
    0.000 in
  • Bore - Side 1
    .7500 in
  • Bore - Side 2
    .7500 in
  • Bore Size
    0.7500 in
  • Clearance Diameter Max
    1.8420 in
  • Coupling Length
    2.2500 in
  • Length Through Bore
    2.2500 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Parallel Misalignment
    0.000 in
  • Screw Location
    0.545 in
  • Screw Size
    1/4 - 28
  • Screw Thread Size
    1/4 - 28
  • Weight
    0.80 lbs

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Coupling Material
    1215 Lead-Free Steel
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483608000
  • Installation Video
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    1215 Carbon Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Maximum Transmitted Torque
    3200
  • Number Of Locking Screws
    8
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel with Nypatch
  • Screw Type / Material
    Alloy Steel with Nypatch®
  • Series
    SPX
  • Shaft Attachment
    Two-Piece Clamp
  • Temperature Rating
    -40 to +350 °F
  • Torque Capacity
    267 ft-lbs
  • Torque Rating (in-lb)
    3200 in-lb
  • UPC_NO
    63452902569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)