Motion
MC-10
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Steel - ASTM A108, Plain, 10 mm ID, 0.8750 in OD, 10 mm Wide
Mi Item #00244038
MFR #MC-10
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar MC-Series - MC Series, One Piece - Solid, Steel - ASTM A108, Plain, 10 mm ID, 0.8750 in OD, 10 mm Wide
Mi Item #00244038
MFR #MC-10

Mfr description
MC-10 METRIC COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    0.8750 in
  • Screw Size
    M5 x 5
  • Weight
    0.052543 lbs
  • Width
    10 mm

Details

  • Additional Details
    Effective on hard and soft shafts - Cost effective collar design - Easily installed where major disassembly would otherwise be required - Black oxide provides some corrosion resistance
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    044861600108
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel
  • Type Series
    MC
  • UPC_NO
    044861600108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)