Motion
MC-55
Metric Set Screw Collar - Solid, Steel, 55 mm Bore
MI ITEM #00244058
MFR #MC-55
List Price$73.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Set Screw Collar - Solid, Steel, 55 mm Bore
MI ITEM #00244058
MFR #MC-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.51/each for your price

Overview

Mfr description
MC-55 METRIC SET COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    55 mm
  • Construction
    Solid
  • Material
    Steel
  • Weight
    1.43 lbs
  • Manufacturer Upc Number
    044861068700
  • UPC_NO
    044861068700
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought