Motion
M1C-16
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 16 mm ID, 1.3750 in OD, 13 mm Wide
MI ITEM #00244086
MFR #M1C-16
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 16 mm ID, 1.3750 in OD, 13 mm Wide
MI ITEM #00244086
MFR #M1C-16

Mfr description
M1C-16 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Outside Diameter
    1.3750 in
  • Screw Size
    M5 x 16
  • Weight
    0.15519 lbs
  • Width
    13 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M1C-16
  • Manufacturer Upc Number
    044861610169
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Relief Cut
    Yes
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel
  • UPC_NO
    044861610169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)