Motion
M1C-19
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 19 mm ID, 1.6250 in OD, 15 mm Wide
MI ITEM #00244092
MFR #M1C-19
Your Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 19 mm ID, 1.6250 in OD, 15 mm Wide
MI ITEM #00244092
MFR #M1C-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.09/each(List $15.30)

Overview

Mfr description
M1C-19 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    19 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    1.6250 in
  • Width
    15 mm
  • Material
    Steel
  • Type Series
    M1C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Black Oxide
  • Screw Material
    Steel
  • Screw Size
    M6 x 16
  • Weight
    0.046666 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861610190
  • UPC_NO
    044861610190
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Screw length is approximate - Black oxide provides some corrosion resistance.
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text