Motion
M1C-40
Metric One-Piece Clamping Collar M1C-Series - One Piece - Split, Steel, 40 mm Bore, 2.3750 in OD, 15 mm Width
MI ITEM #00244122
MFR #M1C-40
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - One Piece - Split, Steel, 40 mm Bore, 2.3750 in OD, 15 mm Width
MI ITEM #00244122
MFR #M1C-40

Mfr description
M1C-40 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    2.3750 in
  • Screw Size
    M6 x 16
  • Weight
    0.361152 lbs
  • Width
    15 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M1C-40
  • Manufacturer Upc Number
    044861610404
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel
  • UPC_NO
    044861610404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)