Motion
M1C-48
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 48 mm ID, 3.1250 in OD, 19 mm Wide
MI ITEM #00244128
MFR #M1C-48
Your Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 48 mm ID, 3.1250 in OD, 19 mm Wide
MI ITEM #00244128
MFR #M1C-48

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$40.12/each(List $56.96)

Overview

Mfr description
M1C-48 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    48 mm
  • Construction
    One Piece - Split
  • Outside Diameter
    3.1250 in
  • Width
    19 mm
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel
  • Screw Size
    M8 x 25
  • Weight
    0.925 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    M1C-48
  • Manufacturer Upc Number
    044861610480
  • UPC_NO
    044861610480
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text