Motion
M1C-55
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 55 mm ID, 3.2500 in OD, 19 mm Wide
MI ITEM #00244134
MFR #M1C-55
Price$49.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric One-Piece Clamping Collar M1C-Series - M1C Series, One Piece - Split, Steel - ASTM A108, Plain, 55 mm ID, 3.2500 in OD, 19 mm Wide
MI ITEM #00244134
MFR #M1C-55

Mfr description
M1C-55 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.62/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    3.2500 in
  • Screw Size
    M8 x 25
  • Weight
    0.78 lbs
  • Width
    19 mm

Details

  • Construction
    One Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M1C-55
  • Manufacturer Upc Number
    044861610558
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel
  • UPC_NO
    044861610558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)