Motion
MCL-55-F
Ruland MCL-55-F - Shaft Collar, One-Piece, Bore 55mm, OD 82mm, W 19mm, 1215 Carbon Steel
MI ITEM #00244135
MFR #MCL-55-F
Your Price$62.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MCL-55-F - Shaft Collar, One-Piece, Bore 55mm, OD 82mm, W 19mm, 1215 Carbon Steel
MI ITEM #00244135
MFR #MCL-55-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.08/each(List $85.66)

Overview

Mfr description
MCL-55-F ONE-PIECE CLAMP SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    55 mm
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    3.2280 in
  • Bore Size
    2.1654 in
  • Width
    19 mm
  • Material
    Steel
  • Type Series
    MCL
  • Clearance Diameter Max
    3.4960 in
  • Screw / Locking Style
    Exposed Screw Head
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M8x25
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8x25
  • Bore Tolerance
    +.050 / +.012 mm
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.076 / -.254 mm
  • Weight
    0.960 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452901270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text