Motion
MSP-10-F
Ruland MSP-10-F - Shaft Collar, Two-Piece, Bore 10mm, OD 24mm, W 9mm, 1215 Lead-Free Steel
MI ITEM #00244161
MFR #MSP-10-F
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland MSP-10-F - Shaft Collar, Two-Piece, Bore 10mm, OD 24mm, W 9mm, 1215 Lead-Free Steel
MI ITEM #00244161
MFR #MSP-10-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.42/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Size
    0.3937 in
  • Clearance Diameter Max
    1.0350 in
  • Outside Diameter
    0.9450 in
  • Screw Size
    M3x10
  • Weight
    0.060 lb
  • Width
    9 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M3x10
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    MSP-10-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901523
  • Width Tolerance
    +.076 / -.254 mm

Overview

Mfr description
MSP-10-F TWO-PIECE SPLIT SHAFT COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text