Motion
M2C-13
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 13 mm ID, 1.2500 in OD, 11 mm Wide
MI ITEM #00244166
MFR #M2C-13
Your Price$16.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 13 mm ID, 1.2500 in OD, 11 mm Wide
MI ITEM #00244166
MFR #M2C-13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.01/each(List $22.09)

Overview

Mfr description
M2C-13 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    13 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.2500 in
  • Width
    11 mm
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel
  • Screw Size
    M4 x 12
  • Weight
    0.139642 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    M2C-13
  • Manufacturer Upc Number
    044861620137
  • UPC_NO
    044861620137
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text