Motion
MSP-18-F
Shaft Collar - Two Piece - Split, Steel, 18 mm Bore, 1.4170 in OD, 13 mm Width
Mi Item #00244177
MFR #MSP-18-F
Price$14.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Steel, 18 mm Bore, 1.4170 in OD, 13 mm Width
Mi Item #00244177
MFR #MSP-18-F

Mfr description
MSP-18-F TWO-PIECE SPLIT SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.73/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Bore Size
    0.7087 in
  • Clearance Diameter Max
    1.6180 in
  • Outside Diameter
    1.4170 in
  • Screw Size
    M5x16
  • Weight
    0.250 lb
  • Width
    13 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Forged Clamp Screw
    M5x16
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Black Oxide
  • Manufacturer Catalog Number
    MSP-18-F
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901547
  • Width Tolerance
    +.076 / -.254 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)