Motion
M2C-19
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 19 mm ID, 1.6250 in OD, 15 mm Wide
MI ITEM #00244178
MFR #M2C-19
Your Price$20.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 19 mm ID, 1.6250 in OD, 15 mm Wide
MI ITEM #00244178
MFR #M2C-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.72/each(List $25.21)

Overview

Mfr description
M2C-19 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Screw length is approximate
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    19 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    1.6250 in
  • Width
    15 mm
  • Material
    Steel
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel
  • Screw Size
    M6 x 16
  • Weight
    0.119446 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    M2C-19
  • Manufacturer Upc Number
    044861601280
  • UPC_NO
    044861601280
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text