Motion
M2C-36
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 36 mm ID, 2.2500 in OD, 15 mm Wide
Mi Item #00244204
MFR #M2C-36
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - M2C Series, Two Piece - Split, Steel - ASTM A108, Plain, 36 mm ID, 2.2500 in OD, 15 mm Wide
Mi Item #00244204
MFR #M2C-36

Mfr description
M2C-36 METRIC COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Bore Diameter
    36 mm
  • Outside Diameter
    2.2500 in
  • Screw Size
    M6 x 16
  • Weight
    0.3563 lbs
  • Width
    15 mm

Details

  • Construction
    Two Piece - Split
  • Finish
    Black Oxide
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-36
  • Manufacturer Upc Number
    044861620366
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel
  • UPC_NO
    044861620366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)