Specifications
Dimensions
- Outside Diameter1.1250 in
- Width0.4060 in
Details
- Bore Thread0.5000-20
- ConstructionTwo Piece - Clamp
- Finish CoatingPlain
- Locking DeviceClamp
- MaterialStainless Steel - 303
- SeriesTSP
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)