1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6" X 36" CR FACE HE25
Standard Duty Drum - Crown Face, 6 in Dia., 36 in Face Width, HE Hub
MI ITEM #
00248813
MFR #
6" X 36" CR FACE HE25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 6" X 36" CR FACE HE25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6" X 36" CR FACE HE25
Standard Duty Drum - Crown Face, 6 in Dia., 36 in Face Width, HE Hub
MI ITEM #
00248813
MFR #
6" X 36" CR FACE HE25
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
6" X 36" CR FACE HE25 CONV PULLEY 203505
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
6 in
Face Width
36 in
Hub Type
HE
Hub Number
HE25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data