1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12" DIA X 24" CR FACE HE25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12" DIA X 24" CR FACE HE25
Standard Duty Drum - Crown Face, 12 in Dia., 24 in Face Width, HE Hub
MI ITEM #
00249062
MFR #
12" DIA X 24" CR FACE HE25
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
12" DIA X 24" CR FACE HE25 203561
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
12 in
Face Width
24 in
Hub Type
HE
Hub Number
HE25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data