1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
14" X 51" CR FACE HE30
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width, HE Hub
MI ITEM #
00249235
MFR #
14" X 51" CR FACE HE30
List Price
$1,877.59
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 14" X 51" CR FACE HE30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
14" X 51" CR FACE HE30
Standard Duty Drum - Crown Face, 14 in Dia., 51 in Face Width, HE Hub
MI ITEM #
00249235
MFR #
14" X 51" CR FACE HE30
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,877.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14" X 51" CR FACE HE30 CNV PULLEY 206087
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
14 in
Face Width
51 in
Hub Type
HE
Hub Number
HE30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data