Motion
16X38 CR DR HE30

DODGE
16X38 CR DR HE30

Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width, HE Hub
MI ITEM #00249389
MFR #16X38 CR DR HE30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16X38 CR DR HE30

Standard Duty Drum - Crown Face, 16 in Dia., 38 in Face Width, HE Hub
MI ITEM #00249389
MFR #16X38 CR DR HE30

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16" X 38" CR FACE HE30 CNV PULLEY 206100
  • Standard stock drum pulley assemblies
  • Meet and/or exceed CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (pounds per inch of belt width), 131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE30
  • UPC_NO
    782475269488
  • Weight
    154.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text