Motion
18X38 CR DR HE30

DODGE
18X38 CR DR HE30

Standard Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, HE Hub
MI ITEM #00249551
MFR #18X38 CR DR HE30
List Price$1,802.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X38 CR DR HE30

Standard Duty Drum - Crown Face, 18 in Dia., 38 in Face Width, HE Hub
MI ITEM #00249551
MFR #18X38 CR DR HE30

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,802.04/each for your price

Overview

Mfr description
18" X 38" CR FACE HE30 CNV PULLEY 206117
  • Standard stock drum pulley assemblies
  • Meet and/or exceed CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (pounds per inch of belt width), 131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE30
  • UPC_NO
    782475270620
  • Weight
    185.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text