1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD2032F
Standard Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, QD Hub
Mi Item #
00253211
MFR #
XPD2032F
Price
$1,875.61
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD2032F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD2032F
Standard Duty Drum - Crown Face, 20 in Dia., 32 in Face Width, QD Hub
Mi Item #
00253211
MFR #
XPD2032F
Mfr description
XPD2032F 20X32 CF DRUM PULLEY W/F
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,875
.61
/each
Add to Cart
Specifications
Dimensions
Face
Width
32 in
Pulley
Diameter
20 in
Weight
199.00 lbs
Details
Face Type
Crown
Hub Number
F
Hub Type
QD
Pulley Type
Standard Duty Drum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items