Motion
XPW1214PXT25
Standard Wing Pulley - Crown Face, 12 in Dia., 14 in Face Width, XT Hub
MI ITEM #00257397
MFR #XPW1214PXT25
Price$814.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 12 in Dia., 14 in Face Width, XT Hub
MI ITEM #00257397
MFR #XPW1214PXT25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$814.67/each

Specifications

Dimensions

  • Face Width  
    14 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    12 in
  • Weight
    43.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
XPW1214PXT25 12X14 CF WING PULLEY W/PXT2
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text