Motion
XPW1422PXT25
Standard Wing Pulley - Crown Face, 14 in Dia., 22 in Face Width, XT Hub
Mi Item #00257488
MFR #XPW1422PXT25
Price$1,308.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 14 in Dia., 22 in Face Width, XT Hub
Mi Item #00257488
MFR #XPW1422PXT25

Mfr description
XPW1422PXT25 14X22 CF WING PULLEY W/PXT2
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,308.88/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    14 in
  • Weight
    91.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)