Motion
XPW1224SF
Standard Wing Pulley - Crown Face, 12 in Dia., 24 in Face Width, QD Hub
MI ITEM #00258528
MFR #XPW1224SF
List Price$1,215.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 12 in Dia., 24 in Face Width, QD Hub
MI ITEM #00258528
MFR #XPW1224SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,215.26/each for your price

Overview

Mfr description
XPW1224SF 12X24 CF WING PULLEY W/SF
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    QD
  • Hub Number
    SF
  • Maximum Bore
    2.5000 in
  • Weight
    71.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text