Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X38 CR WI HE25

Standard Wing Pulley - Crown Face, 14 in Dia., 38 in Face Width, HE Hub
Mi Item #00260898
MFR #14X38 CR WI HE25

Mfr description
14" X 38" FACE HE25 WING PULLEY 206218
  • Standard stock wing pulley assemblies
  • Meet and/or exceed CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 350 PIW (pounds per inch of belt width), 61 kN/m
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    14 in
  • Weight
    208.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE25
  • Hub Type
    HE
  • Pulley Type
    Standard Wing Pulley
  • UPC_NO
    782475268719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)