Motion
14X32 CR WI HE30

DODGE
14X32 CR WI HE30

Standard Wing Pulley - Crown Face, 14 in Dia., 32 in Face Width, HE Hub
MI ITEM #00260936
MFR #14X32 CR WI HE30
List Price$2,036.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X32 CR WI HE30

Standard Wing Pulley - Crown Face, 14 in Dia., 32 in Face Width, HE Hub
MI ITEM #00260936
MFR #14X32 CR WI HE30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,036.51/each for your price

Overview

Mfr description
14" X 32" FACE HE30 WING PULLEY 206389
  • Standard stock wing pulley assemblies
  • Meet and/or exceed CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 350 PIW (pounds per inch of belt width), 61 kN/m

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE30
  • UPC_NO
    782475496105
  • Weight
    206.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text