1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 20X46 CR WI HE35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
20X46 CR WI HE35
Standard Wing Pulley - Crown Face, 20 in Dia., 46 in Face Width
Mi Item #
00261523
MFR #
20X46 CR WI HE35
Mfr description
20" X 46" FACE HE35 WING PULLEY 206498
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
46 in
Pulley
Diameter
20 in
Details
Face Type
Crown
Hub Number
HE35
Pulley Type
Standard Wing Pulley
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items