1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
36X16 CR WI HE40
Standard Wing Pulley - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #
00262225
MFR #
36X16 CR WI HE40
List Price
$5,859.62
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 36X16 CR WI HE40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
36X16 CR WI HE40
Standard Wing Pulley - Crown Face, 36 in Dia., 16 in Face Width
MI ITEM #
00262225
MFR #
36X16 CR WI HE40
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,859.62
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36" X 16" FACE HE40 WING PULLEY 206539
Specifications
Pulley Type
Standard Wing Pulley
Face Type
Crown
Pulley Diameter
36 in
Face Width
16 in
Hub Number
HE40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data