1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 12X38 CR DR HE30 MDX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
12X38 CR DR HE30 MDX
Mine Duty Drum - Crown Face, 12 in Dia., 38 in Face Width, HE Hub
MI ITEM #
00262752
MFR #
12X38 CR DR HE30 MDX
Mfr description
12"DIA X 38"CF MDE HE30 208844
Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
38 in
Pulley
Diameter
12 in
Weight
163.00 lbs
Details
Face Type
Crown
Hub Number
HE30
Hub Type
HE
Pulley Type
Mine Duty Drum
UPC_NO
782475922178
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items