Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X40 CR DR HE40 MDX

Mine Duty Drum - Crown Face, 12 in Dia., 40 in Face Width, HE Hub
Mi Item #00262755
MFR #12X40 CR DR HE40 MDX

Mfr description
12"DIA X 40"CF MDE HE40 205900
  • Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    12 in
  • Weight
    189.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE40
  • Hub Type
    HE
  • Pulley Type
    Mine Duty Drum
  • UPC_NO
    782475922345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)