Overview
Mfr description
18"DIA X 32"CF MDE HE30 208837
- Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeHE
- Hub NumberHE30
- UPC_NO782475921737
- Weight265.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data