Motion
18X46 CR DR HE50 MDX

DODGE
18X46 CR DR HE50 MDX

Mine Duty Drum - Crown Face, 18 in Dia., 46 in Face Width, HE Hub
MI ITEM #00262784
MFR #18X46 CR DR HE50 MDX
List Price$7,064.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X46 CR DR HE50 MDX

Mine Duty Drum - Crown Face, 18 in Dia., 46 in Face Width, HE Hub
MI ITEM #00262784
MFR #18X46 CR DR HE50 MDX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,064.70/each for your price

Overview

Mfr description
18"DIA X 46"CF MDE HE50 205910
  • Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size

Specifications

  • Pulley Type
    Mine Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE50
  • UPC_NO
    782475922031
  • Weight
    461.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought