Overview
Mfr description
24"DIA X 44"CF MDE HE45 208870
- Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeHE
- Hub NumberHE45
- UPC_NO782475921966
- Weight684.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data