Motion
SF-STL 2 5/8
Quick Disconnect Bushing - 4.625 in Flg OD, 2.0625 LTB
MI ITEM #00263425
MFR #SF-STL 2 5/8
List Price$155.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 4.625 in Flg OD, 2.0625 LTB
MI ITEM #00263425
MFR #SF-STL 2 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.42/each for your price

Overview

Mfr description
SF-STL 2 5/8 BUSHING QD STEEL

Specifications

  • Bushing Size
    SF
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    5/16-18 X 5/16
  • Stocked Finished Bore
    2.625 in
  • Barrel Length
    1.5 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    4.625 in
  • Storage Dimension Width
    4.625
  • Manufacturer Upc Number
    697950076584
  • UPC_NO
    697950076584
  • Weight
    3.00 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought