Motion
E-STL 1
Quick Disconnect Bushing - E Bushing, 1.0000 in Bore, 6 in Flg OD, 2.625 LTB, Steel Material
MI ITEM #00263433
MFR #E-STL 1
List Price$328.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - E Bushing, 1.0000 in Bore, 6 in Flg OD, 2.625 LTB, Steel Material
MI ITEM #00263433
MFR #E-STL 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.80/each for your price

Overview

Mfr description
E-STL 1 BUSHING QD STEEL
  • Martin® offers a wide selection of all-steel and standard stock QD bushings
  • Suitable for use in a wide range of applications

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    1/4 x 1/8 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Set Screw Size
    3/8-16X3/8
  • Stocked Finished Bore
    1 in
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.875 in
  • Storage Dimension Height
    3 in
  • Bolt Circle Diameter
    5 in
  • Storage Dimension Length
    6 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    1/2-13 in
  • Storage Dimension Width
    6
  • Screw Length
    2-3/4 in
  • Manufacturer Catalog
  • Product Brochure
  • UPC_NO
    697950061047
  • Weight
    11.54 lbs
  • CAD Drawing
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text