Motion
E-STL 1 3/16
Quick Disconnect Bushing - 6 in Flg OD, 2.625 LTB
MI ITEM #00263436
MFR #E-STL 1 3/16
List Price$328.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 6 in Flg OD, 2.625 LTB
MI ITEM #00263436
MFR #E-STL 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$328.80/each for your price

Overview

Mfr description
E-STL 1 3/16 BUSHING QD STEEL

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Set Screw Size
    3/8-16X3/8
  • Stocked Finished Bore
    1.1875 in
  • Barrel Length
    1.875 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • Manufacturer Upc Number
    697950061160
  • UPC_NO
    697950061160
  • Weight
    11.30 lbs
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought