Motion
E-STL 1 13/16
Quick Disconnect Bushing - 6 in Flg OD, 2.625 LTB
MI ITEM #00263446
MFR #E-STL 1 13/16
Price$328.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 6 in Flg OD, 2.625 LTB
MI ITEM #00263446
MFR #E-STL 1 13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.80/each

Specifications

Dimensions

  • Barrel Length
    1.875 in
  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6 in
  • Flange Thickness  
    0.75 in
  • Length Through Bore  
    2.625
  • Set Screw Size
    3/8-16X3/8
  • Stocked Finished Bore
    1.8125 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    6 in
  • Storage Dimension Width
    6
  • Weight
    10.25 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    697950061061
  • UPC_NO
    697950061061

Overview

Mfr description
E-STL 1 13/16 BUSHING QD STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought